680S
Killark Conduit Outlet Bodies, DURALOY 8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

680S

Killark Conduit Outlet Bodies, DURALOY 8 Series

680S

Killark Conduit Outlet Bodies, DURALOY 8 Series
STEEL CVR, DURALOY8 2in.
MFG Item Number
680S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, DURALOY 8 Series
Item #
680S
STEEL CVR, DURALOY8 2in.

DURALOY 8 Series Information

  • Cast Iron or Steel Stamped Covers
  • With 300 Series Stainless Steel Screws
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number 680S
Manufacturer Killark
Product Series DURALOY 8
Family Series Killark Conduit Outlet Bodies, DURALOY 8 Series
Description STEEL CVR, DURALOY8 2in.
Gasket Included No
Connection Type Screw
Hub Size 2 "
Composition Steel
Approvals CSA, UL
Comments Stamped Steel
Net Weight 0.73 lbs
Gross Weight 0.87 lbs