680STB
Thomas & Betts Conduit Outlet Bodies, Form 8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

680STB

Thomas & Betts Conduit Outlet Bodies, Form 8 Series

680STB

Thomas & Betts Conduit Outlet Bodies, Form 8 Series
2 INCH STAMPED STEEL COVER, FORM 8
MFG Item Number
680STB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, Form 8 Series
Item #
680STB
2 INCH STAMPED STEEL COVER, FORM 8

Form 8 Series Information

Specifications

Specifications
Manufacturer Part Number 680STB
Manufacturer Thomas & Betts
Product Series Form 8
Family Series Thomas & Betts Conduit Outlet Bodies, Form 8 Series
Description Form 8 2 Inch Stamped Steel Conduit Body Cover and Neoprene Gasket
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 2 "
Composition Steel
Comments Stamped Steel
Net Weight 0.85 lbs
Gross Weight 0.85 lbs