681-22
Dwyer Instruments Sensors, 681 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

681-22 Dwyer Instruments Sensors, 681 Series, Sanitary Press Xmtr 0-5 PSI 2In

MFG Item Number
681-22

681-22 Dwyer Instruments Sensors, 681 Series, Sanitary Press Xmtr 0-5 PSI 2In

MFG Item Number
681-22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 681 Series
Item #
681-22
Sanitary Press Xmtr 0-5 PSI 2In

681 Series Information

Specifications

Specifications
Manufacturer Part Number 681-22
Manufacturer Dwyer Instruments
Product Series 681
Family Series Dwyer Instruments Sensors, 681 Series
Description Sanitary Press Xmtr 0-5 PSI 2In Triclover
Accuracy 0.2 %
Pressure Range 0-5 psi
Output 4-20 mA
Display No
Maximum Pressure 150 psi
Voltage 9-30 VDC
Electrical Connection Conduit
Operating Temperature -40-260 °F
Approvals CE
Net Weight 2.3 lbs
Gross Weight 2.3 lbs