Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
681-52 Dwyer Instruments Sensors, 681 Series, Sanitary Press Xmtr 0-30 PSI 2In
681-52 Dwyer Instruments Sensors, 681 Series, Sanitary Press Xmtr 0-30 PSI 2In
This item cannot be canceled or returned
Description
Sanitary Press Xmtr 0-30 PSI 2In
Specifications
Specifications
| Manufacturer Part Number |
681-52 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
681 |
| Family Series |
Dwyer Instruments Sensors, 681 Series |
| Description |
Sanitary Press Xmtr 0-30 PSI 2In Triclover |
| Accuracy |
0.2 % |
| Pressure Range |
0-30 psi |
| Output |
4-20 mA |
| Connection |
2 NPT Male |
| Display |
No |
| Maximum Pressure |
150 psi |
| Voltage |
9-30 VDC |
| Electrical Connection |
Conduit |
| Operating Temperature |
-40-260 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
681-52
Dwyer Instruments Sensors, 681 Series