68105
King Innovation Terminals, Gorilla Nuts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68105 King Innovation Terminals, Gorilla Nuts Series, Gorilla Nut, 10/BG, Orange Blue -

MFG Item Number
68105

68105 King Innovation Terminals, Gorilla Nuts Series, Gorilla Nut, 10/BG, Orange Blue -

MFG Item Number
68105
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Gorilla Nuts Series
Item #
68105
Gorilla Nut, 10/BG, Orange Blue -

Gorilla Nuts Series Information

Introducing Gorilla Nuts. With superior torque, increased wire range, and a flexible skirt, Gorilla Nuts is a beast of a connector. Wire connector technology has been raised to a whole new platform. Feel The Torque!

Videos

Specifications

Specifications
Manufacturer Part Number 68105
Manufacturer King Innovation
Product Series Gorilla Nuts
Family Series King Innovation Terminals, Gorilla Nuts Series
Description Gorilla Nut, 10/BG, Orange Blue - Cushion Grip Wire Connectors
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #12
Wire Size Range 20-12 AWG
Approvals cUL, UL
Comments Blue Interior
Net Weight 0.1 lbs
Gross Weight 0.1 lbs