682-4
Dwyer Instruments Sensors, 682 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

682-4 Dwyer Instruments Sensors, 682 Series, Pressure Transmitter Range 0-500

MFG Item Number
682-4

682-4 Dwyer Instruments Sensors, 682 Series, Pressure Transmitter Range 0-500

MFG Item Number
682-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 682 Series
Item #
682-4
Pressure Transmitter Range 0-500

682 Series Information

Specifications

Specifications
Manufacturer Part Number 682-4
Manufacturer Dwyer Instruments
Product Series 682
Family Series Dwyer Instruments Sensors, 682 Series
Description Pressure Transmitter Range 0-500 PSI +/- 0.13 Accuracy
Accuracy 0.13 %
Pressure Range 0-500 psi
Output 4-20 mA
Connection 1/4 NPT Male
Display No
Maximum Pressure 1,000 psi
Voltage 9-30 VDC
Electrical Connection Cable
Operating Temperature -40-260 °F
Protection Rating IP65
NEMA Rating NEMA 4
Approvals CE
Net Weight 0.55 lbs
Gross Weight 0.55 lbs