Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
68228409 ABB Miscellaneous, Compact Filter ELSU-W-F6-400X65-94
68228409 ABB Miscellaneous, Compact Filter ELSU-W-F6-400X65-94
Description
Compact Filter ELSU-W-F6-400X65-94
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
68228409 |
| Description |
Compact Filter ELSU-W-F6-400X65-94 400 x 65 x 94 |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.355 lbs |
68228409
ABB Miscellaneous