682AL
Thomas & Betts Couplers, 675AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

682AL

Thomas & Betts Couplers, 675AL Series Series

682AL

Thomas & Betts Couplers, 675AL Series Series
3 INCH AL ERICKSON CPLG
MFG Item Number
682AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Couplers, 675AL Series Series
Item #
682AL
3 INCH AL ERICKSON CPLG

675AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 682AL
Manufacturer Thomas & Betts
Product Series 675AL Series
Family Series Thomas & Betts Couplers, 675AL Series Series
Description 3 Inch Erickson Coupling, Aluminum, for Use with Rigid/IMC Conduit
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Aluminum
Insulated Throat No
Hazardous Location No
Approvals CSA, UL
Net Weight 1.14 lbs
Gross Weight 1.1 lbs