Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
68463858 ABB Miscellaneous, Main Circuit Interface Board,
68463858 ABB Miscellaneous, Main Circuit Interface Board,
This item cannot be canceled or returned
Description
Main Circuit Interface Board,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
68463858 |
| Description |
Main Circuit Interface Board, GINT-5611C |
| Net Weight |
1.605 lbs |
| Gross Weight |
2.13 lbs |
68463858
ABB Miscellaneous