Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68520100

Socomec Fuses

68520100

Socomec Fuses
FUS GG T0 100A WITH STRICKER
MFG Item Number
68520100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
68520100
FUS GG T0 100A WITH STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 68520100
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS GG T0 100A WITH STRICKER
Fuse Type NH Type
Current Rating 100 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Class gG
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs