Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

68630200

Socomec Fuses

68630200

Socomec Fuses
FUS AM T1 200A WITH STRICKER
MFG Item Number
68630200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
68630200
FUS AM T1 200A WITH STRICKER

Series Information

Specifications

Specifications
Manufacturer Part Number 68630200
Manufacturer Socomec
Family Series Socomec Fuses
Description FUS AM T1 200A WITH STRICKER
Fuse Type NH Type
Current Rating 200 A
AC Voltage 500 VAC
DC Voltage 500 VDC
Class aM
Characteristic General Purpose
Trip Indicator No
Alarm Contacts No
Net Weight 0.89 lbs
Gross Weight 0.885 lbs