Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6871039 Turck Sensors, Flow Switch
MFG Item Number
6871039

6871039 Turck Sensors, Flow Switch

MFG Item Number
6871039
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
6871039
Flow Switch

Series Information

Specifications

Specifications
Manufacturer Part Number 6871039
Manufacturer Turck
Family Series Turck Sensors
Description Flow Switch FCS-N1/2A4P-ARX-B1151/L120/115VAC
Material Plastic
Sensor Type Flow Monitor
Flow Range 0.02-2.38 gpm
Port Size 1/2 "
Port Style NPT Male
Input Power 98-132 VAC
Output SPST
Maximum Pressure 1,450 psi
Net Weight 0 lbs
Gross Weight 0 lbs