68R-CST-ALM
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
68R-CST-ALM Steel City, a T & B Brand Electrical Box Covers, RND RECESS CVR, BLK W/ ALUM FLANGE
MFG Item Number
68R-CST-ALM

68R-CST-ALM Steel City, a T & B Brand Electrical Box Covers, RND RECESS CVR, BLK W/ ALUM FLANGE

MFG Item Number
68R-CST-ALM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Electrical Box Covers, Series
Item #
68R-CST-ALM
RND RECESS CVR, BLK W/ ALUM FLANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 68R-CST-ALM
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Black with Aluminum Flange, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8
Composition Non-Metallic
Number of Gangs 1
Cover Type Recessed Service Floor Box Cover, Receptacle - GFI
Cover Design Raised
Color Black
Gasket Included No
Approvals UL
Net Weight 1.38 lbs
Gross Weight 1.38 lbs