Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68R-CST-BGE Steel City, a T & B Brand Electrical Box Covers, ROUND RECESSED COVER - BEIGE
MFG Item Number
68R-CST-BGE
68R-CST-BGE Steel City, a T & B Brand Electrical Box Covers, ROUND RECESSED COVER - BEIGE
MFG Item Number
68R-CST-BGE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
ROUND RECESSED COVER - BEIGE
Specifications
Specifications
Manufacturer Part Number
68R-CST-BGE
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Beige, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches,
Composition
Non-Metallic
Number of Gangs
1
Cover Type
Recessed Service Floor Box Cover
Cover Design
Raised
Color
Beige
Gasket Included
No
Approvals
UL
Net Weight
0.57 lbs
Gross Weight
1.28 lbs
68R-CST-BGE
Steel City, a T & B Brand Electrical Box Covers