Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
68R-CST-BRN Steel City, a T & B Brand Electrical Box Covers, ROUND RECESSED COVER - BROWN
MFG Item Number
68R-CST-BRN
68R-CST-BRN Steel City, a T & B Brand Electrical Box Covers, ROUND RECESSED COVER - BROWN
MFG Item Number
68R-CST-BRN
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
ROUND RECESSED COVER - BROWN
Specifications
Specifications
Manufacturer Part Number
68R-CST-BRN
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Electrical Box Covers
Description
Recessed Service Floor Box Cover Kit, Accepts Duplex Receptacles GFI Receptacles and 2 Port Keystone Data Plate, Brown, Non-Metallic, For use with Flush Service Floor Box, 100 Cubic Inches, Opening Diameter 5-5/32 Inches, Base Diameter 6-3/8 Inches,
Composition
Non-Metallic
Number of Gangs
1
Cover Type
Recessed Service Floor Box Cover
Cover Design
Raised
Color
Brown
Gasket Included
No
Approvals
UL
Net Weight
1.49 lbs
Gross Weight
1.49 lbs
68R-CST-BRN
Steel City, a T & B Brand Electrical Box Covers