Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
69-2571 Eaton Switches, SPRING
MFG Item Number
69-2571

69-2571 Eaton Switches, SPRING

MFG Item Number
69-2571
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69-2571
SPRING

Series Information

Specifications

Specifications
Manufacturer Part Number 69-2571
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, 30 mm, Spring, Pushbutton control station type N
Type Spring
Net Weight 0 lbs
Gross Weight 0.03 lbs