Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69-2571 Eaton Switches, SPRING

MFG Item Number
69-2571

69-2571 Eaton Switches, SPRING

MFG Item Number
69-2571
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69-2571
SPRING

Series Information

Specifications

Specifications
Manufacturer Part Number 69-2571
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, 30 mm, Spring, Pushbutton control station type N
Type Spring
Net Weight 0 lbs
Gross Weight 0.03 lbs