69-94043-264
Meltric Plugs & Receptacles, DSN150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69-94043-264 Meltric Plugs & Receptacles, DSN150 Series, DSN150 Receptacle

MFG Item Number
69-94043-264

69-94043-264 Meltric Plugs & Receptacles, DSN150 Series, DSN150 Receptacle

MFG Item Number
69-94043-264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSN150 Series
Item #
69-94043-264
DSN150 Receptacle

DSN150 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 150 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 69-94043-264
Manufacturer Meltric
Product Series DSN150
Family Series Meltric Plugs & Receptacles, DSN150 Series
Description DSN150 Receptacle
Connection Type Receptacle
Current Rating 150 A
Voltage 480 V
Frequency 60 Hz
Auxiliary Contact 4
Wire Size Range 2/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus, cUL
Net Weight 0 lbs
Gross Weight 0 lbs