69-98143-A155
Meltric Plugs & Receptacles, DSN150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69-98143-A155

Meltric Plugs & Receptacles, DSN150 Series

69-98143-A155

Meltric Plugs & Receptacles, DSN150 Series
DSN150 INLET
MFG Item Number
69-98143-A155
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, DSN150 Series
Item #
69-98143-A155
DSN150 INLET

DSN150 Series Information

  • Metal or Poly Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • UL & CSA Switch Rated
  • 120~600 VAC Versions
  • NEMA 4X IP66+IP67
  • 150 Amps
DSN Series Decontactors are switch and hp rated for quick, safe equipment changeouts. DSNs are ideal for wet environments since they offer NEMA 4X watertightness as soon as the plug is latched to the receptacle or as soon as the receptacle lid is closed.



Videos

Specifications

Specifications
Manufacturer Part Number 69-98143-A155
Manufacturer Meltric
Product Series DSN150
Family Series Meltric Plugs & Receptacles, DSN150 Series
Description DSN150 INLET
Connection Type Inlet
Current Rating 150 A
Voltage 600 V
Frequency 60 Hz
Wire Size Range 2/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Black
NEMA Rating NEMA 4X
Approvals cCSAus, cUL
Net Weight 2.96 lbs
Gross Weight 3.145 lbs