Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
69-BOX Eaton Electrical Box Covers, Wlplt 2G Sgl Rec W/2.4688quot; Hole
69-BOX Eaton Electrical Box Covers, Wlplt 2G Sgl Rec W/2.4688quot; Hole
Description
Electrical Box Covers, Series
Wlplt 2G Sgl Rec W/2.4688quot; Hole
Specifications
Specifications
| Manufacturer Part Number |
69-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton Power outlet and locking wallplate, Chrome, 2.47quot; Hole Cutout, Chrome UL, Two- gang, Standard, ED Box |
| Composition |
Metallic |
| Material |
Chrome |
| Number of Gangs |
2 |
| Color |
Chrome |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
69-BOX
Eaton Electrical Box Covers