Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69000 Murrelektronik Switches, Emergency Stop With 2 Positive

MFG Item Number
69000

69000 Murrelektronik Switches, Emergency Stop With 2 Positive

MFG Item Number
69000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69000
Emergency Stop With 2 Positive

Series Information

Specifications

Specifications
Manufacturer Part Number 69000
Manufacturer Murrelektronik
Family Series Murrelektronik Switches
Description Emergency Stop With 2 Positive Opening, Contacts In A 42Mm Enclosure, M12 Connection, 4 Poles,
Illuminated No
Contacts 2NC
Current Rating 15 A
Operator Color Red
Protection Rating IP65
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs