69003
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69003

Cully-Minerallac Driver Tools, Cully Series

69003

Cully-Minerallac Driver Tools, Cully Series
T27H-T30H PIN STAR BIT
MFG Item Number
69003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Driver Tools, Cully Series
Item #
69003
T27H-T30H PIN STAR BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 69003
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description T27H-T30H PIN STAR BIT
Length 2 "
Bit Size T-27H, T-30H
Bit Type Double Ended
Driver Type Star Pin
Net Weight 0 lbs
Gross Weight 0 lbs