69007D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69007D

Cully-Minerallac Driver Tools

69007D

Cully-Minerallac Driver Tools
#10-#12 Spanner Bit 2Pk
MFG Item Number
69007D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Driver Tools, Series
Item #
69007D
#10-#12 Spanner Bit 2Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 69007D
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Driver Tools
Description #10-#12 Spanner Bit 2Pk
Length 2 "
Bit Size #10-12
Bit Type Double Ended
Driver Type Spanner
Net Weight 0 lbs
Gross Weight 0 lbs