Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69010 Murrelektronik Switches, Reset Button With 1 Push Button, In

MFG Item Number
69010

69010 Murrelektronik Switches, Reset Button With 1 Push Button, In

MFG Item Number
69010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69010
Reset Button With 1 Push Button, In

Series Information

Specifications

Specifications
Manufacturer Part Number 69010
Manufacturer Murrelektronik
Family Series Murrelektronik Switches
Description Reset Button With 1 Push Button, In A Ip65 Enclosure, M12 Connection, 4 Poles
Illuminated No
Contacts 1NO
Max Voltage 24 VDC, 240 VAC
Current Rating 2 A
Operator Color Red
Protection Rating IP65
Net Weight 0.3395 lbs
Gross Weight 0.3395 lbs