Series Information
| Manufacturer Part Number | 69013 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Switches |
| Description | Reset Button With 1 Illuminated Push Button, 1 No Contact In A Ip65 Enclosure, M12 Connection, 4 Poles |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Number of Pilot Lights | 0 |
| Illuminated | Yes |
| Contact Configuration | 1NO |
| Number of Selector Switches | 0 |
| Net Weight | 0.3395 lbs |
| Gross Weight | 0.3395 lbs |