69031055
Werma Signaling Devices, VarioSign Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69031055 Werma Signaling Devices, VarioSign Series, VarioSIGN 1S BM Contin. tone 24VDC

MFG Item Number
69031055

69031055 Werma Signaling Devices, VarioSign Series, VarioSIGN 1S BM Contin. tone 24VDC

MFG Item Number
69031055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, VarioSign Series
Item #
69031055
VarioSIGN 1S BM Contin. tone 24VDC

VarioSign Series Information

  • LED Signal Tower
  • 2‑Sided Illumination
  • With or Without Buzzer

Specifications

Specifications
Manufacturer Part Number 69031055
Manufacturer Werma
Product Series VarioSign
Family Series Werma Signaling Devices, VarioSign Series
Description VarioSIGN 1S BM Contin. tone 24VDC RD/YE
Visual Function Steady Burning
Audible Function Buzzer
Voltage 24 VDC
Nominal Input Voltage 24 VDC
Lamp Color Green, Red, Yellow
Lamp Type LED
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 0.5294 lbs
Gross Weight 0.6614 lbs