Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69041

Murrelektronik Switches

69041

Murrelektronik Switches
Emergency-Stop Pushbutton With 2
MFG Item Number
69041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
69041
Emergency-Stop Pushbutton With 2

Series Information

Specifications

Specifications
Manufacturer Part Number 69041
Manufacturer Murrelektronik
Family Series Murrelektronik Switches
Description Emergency-Stop Pushbutton With 2 Positive Opening Contacts, In A Ip65 Enclosure, With M12 Connector
Illuminated No
Contacts 2NC
Max Voltage 24 VDC, 250 VAC
Current Rating 3 A
Operator Color Red
Protection Rating IP65
Approvals cULus, UL
Net Weight 0.5026 lbs
Gross Weight 0.5026 lbs