Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69074

Brady Signs & Signage

69074

Brady Signs & Signage
B120,14X10,RED/WHT,FIRE EXTINGUISHER
MFG Item Number
69074
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69074
B120,14X10,RED/WHT,FIRE EXTINGUISHER

Series Information

Specifications

Specifications
Manufacturer Part Number 69074
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher w/Short Down Arrow Sign, 14 H x 10 W x 0.1 D, White on Red, Premium Fiberglass
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 10 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs