691
Eaton's Crouse-Hinds series Couplers, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

691

Eaton's Crouse-Hinds series Couplers, CP Series

691

Eaton's Crouse-Hinds series Couplers, CP Series
3/4 EMT TP RGD COM CPL
MFG Item Number
691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, CP Series
Item #
691
3/4 EMT TP RGD COM CPL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 691
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Couplers, CP Series
Description Eaton Crouse-Hinds series EMT combination coupling, EMT compression to rigid threaded, Steel, Combination type, 3/4-3/4
Conduit Type EMT (Electrical Metallic Tubing) to IMC (Intermediate Metal Conduit), EMT (Electrical Metallic Tubing) to RMC (Rigid Metal Conduit)
Connection Type Compression to NPT Thread
Trade Size 0.75
Req. Conduit Rotation No
Grounding No
Protection Rating Concrete Tight
Composition Zinc Plated Steel
Hazardous Location No
Approvals cUL, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs