69110055
Werma Visual Signaling Devices, FlatSign Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69110055

Werma Visual Signaling Devices, FlatSign Series

69110055

Werma Visual Signaling Devices, FlatSign Series
FlatSIGN BM 24VAC/DC CL
MFG Item Number
69110055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FlatSign Series
Item #
69110055
FlatSIGN BM 24VAC/DC CL

FlatSign Series Information


Specifications

Specifications
Manufacturer Part Number 69110055
Manufacturer Werma
Product Series FlatSign
Family Series Werma Visual Signaling Devices, FlatSign Series
Description FlatSIGN BM 24VAC/DC CL
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green, Red, Yellow
Lamp Type LED
Mounting Wall
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE, UL
Net Weight 0.5069 lbs
Gross Weight 0.6217 lbs