Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69131 Brady Signs & Signage, B120,7X17,RED,BLK/WHT,DO NOT OPERATE

MFG Item Number
69131

69131 Brady Signs & Signage, B120,7X17,RED,BLK/WHT,DO NOT OPERATE

MFG Item Number
69131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69131
B120,7X17,RED,BLK/WHT,DO NOT OPERATE

Series Information

Specifications

Specifications
Manufacturer Part Number 69131
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Operate Without Guards In Place Sign, 7 H x 17 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Danger
Legend Do Not Operate Without Guards In Place
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 17 "
Net Weight 0.497 lbs
Gross Weight 0.497 lbs