Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69133 Brady Signs & Signage, B120,BLK,BLUE/WHT,10X14,DO NOT PART

MFG Item Number
69133

69133 Brady Signs & Signage, B120,BLK,BLUE/WHT,10X14,DO NOT PART

MFG Item Number
69133
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69133
B120,BLK,BLUE/WHT,10X14,DO NOT PART

Series Information

Specifications

Specifications
Manufacturer Part Number 69133
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Do Not Park Here Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color White
Header Notice
Legend Do Not Park Here
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs