69140055
Werma Visual Signaling Devices, FlatSign Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69140055

Werma Visual Signaling Devices, FlatSign Series

69140055

Werma Visual Signaling Devices, FlatSign Series
FlatSIGN BM 8 tne 24VAC/DC SR
MFG Item Number
69140055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FlatSign Series
Item #
69140055
FlatSIGN BM 8 tne 24VAC/DC SR

FlatSign Series Information


Specifications

Specifications
Manufacturer Part Number 69140055
Manufacturer Werma
Product Series FlatSign
Family Series Werma Visual Signaling Devices, FlatSign Series
Description FlatSIGN BM 8 tne 24VAC/DC SR
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Green, Red, Yellow
Lamp Type LED
Mounting Wall
Operating Temperature -20-122 °F
Protection Rating IP65
Approvals CE, UL
Net Weight 0.5294 lbs
Gross Weight 0.6504 lbs