Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK4140-0/9 Turck Connectors, Field Wireable,7/8"minifast,FF
BK4140-0/9 Turck Connectors, Field Wireable,7/8"minifast,FF
This item cannot be canceled or returned
Description
Field Wireable,7/8"minifast,FF
Specifications
Specifications
| Manufacturer Part Number |
6914551 |
| Manufacturer |
Turck |
| Family Series |
Turck Connectors |
| Description |
Field Wireable,7/8"minifast,FF |
| Connector Class |
Mini (7/8 in) |
| Gender |
Female |
| Number of Pins |
4 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| Current Rating |
9 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-90 °C |
| Body Material |
Plastic |
| Material |
Anodized Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK4140-0/9
Turck Connectors