692-TB
Steel City, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

692-TB

Steel City, a T & B Brand Conduit Mounts

692-TB

Steel City, a T & B Brand Conduit Mounts
1 COND. SUPPORT
MFG Item Number
692-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
692-TB
1 COND. SUPPORT

Series Information

Specifications

Specifications
Manufacturer Part Number 692-TB
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Description 1 in. Malleable iron conduit support.
Hazardous Location No
Composition Malleable Iron
Style Clamp
Rigid Size (in) 1 "
Net Weight 0.4688 lbs
Gross Weight 0.47 lbs