Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69202

Brady Signs & Signage

69202

Brady Signs & Signage
B120,10X14,RED/WHT,EMERGENCY ONLY PULL
MFG Item Number
69202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69202
B120,10X14,RED/WHT,EMERGENCY ONLY PULL

Series Information

Specifications

Specifications
Manufacturer Part Number 69202
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Only Pull Handle Down Sign, 10 H x 14 W x 0.1 D, White on Red, Fiberglass
Type Fire/Emergency Signs
Background Color Red
Legend Emergency Only Pull Handle Down
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs