Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69206

Brady Signs & Signage

69206

Brady Signs & Signage
B120,24X4,RED/WHT,EMERGENCY SHUTOFF
MFG Item Number
69206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69206
B120,24X4,RED/WHT,EMERGENCY SHUTOFF

Series Information

Specifications

Specifications
Manufacturer Part Number 69206
Manufacturer Brady
Family Series Brady Signs & Signage
Description Emergency Shutoff Sign, 24 H x 4 W x 0.1 D, Red on White, Fiberglass
Type Fire/Emergency Signs
Background Color White
Legend Emergency Shutoff
Material Fiberglass
Material Description Premium
Language English
Height 24 "
Width 4 "
Net Weight 0.401 lbs
Gross Weight 0.401 lbs