Series Information
| Manufacturer Part Number | 69291 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous Sign, 14 H x 20 W x 0.1 D, Fiberglass |
| Type | Warning Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Asbestos Waste Disposal Site Do Not Create Dust Breathing Asbestos Is Hazardous To Your Health |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 14 " |
| Width | 20 " |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.17 lbs |