693.2944.001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

693.2944.001

Bernstein Inductive Proximity

693.2944.001

Bernstein Inductive Proximity
INDUCTIVE SENSOR KIN-M12PS/004-KLS12
Item Number
693.2944.001
MFG Item Number
6932944001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
693.2944.001
INDUCTIVE SENSOR KIN-M12PS/004-KLS12

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 6932944001
Manufacturer Bernstein
Family Series Bernstein Inductive Proximity
Description INDUCTIVE SENSOR KIN-M12PS/004-KLS12
Shielding Unshielded
Power Type DC
Range 4 mm
Connection Type Wire Leads
Output Type NO
Number of Wires 3
Composition Metallic
Voltage 10-36 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Net Weight 0.06 lbs
Gross Weight 0.065 lbs