Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69308

Brady Signs & Signage

69308

Brady Signs & Signage
B120,7X17,RED,BLK/WHT,DANGER KEEP ALL
MFG Item Number
69308
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69308
B120,7X17,RED,BLK/WHT,DANGER KEEP ALL

Series Information

Specifications

Specifications
Manufacturer Part Number 69308
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Keep All Cylinders Chained Sign, 7 H x 17 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color White
Header Danger
Legend Keep All Cylinders Chained
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 17 "
Net Weight 0.497 lbs
Gross Weight 0.497 lbs