69324
Electri-Flex Conduit, BR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69324

Electri-Flex Conduit, BR Series

69324

Electri-Flex Conduit, BR Series
CONDUIT, 3/4in., BR, UNJACKETED
MFG Item Number
69324
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Conduit, BR Series
Item #
69324
CONDUIT, 3/4in., BR, UNJACKETED

BR Series Information

  • 3/8~4" Trade Sizes
  • Flexible Steel Core
  • High Temperature Applications
  • UL Listed; CSA Certified
  • RoHS and WEEE Compliant
Type BR flexible conduit is formed from highly corrosion resistant hot‑dipped galvanized steel. Its profile and helical shape allow it to withstand substantial impact and crushing forces. Meets federal specification A‑A‑55810 Type IV (formerly WW‑C‑566c Type II). This conduit is intended for installation as a metal raceway for wires and cable in accordance with the NEC(r) (ANSI//NFPA‑70). Article 348.


Specifications

Specifications
Manufacturer Part Number 69324
Manufacturer Electri-Flex
Product Series BR
Family Series Electri-Flex Conduit, BR Series
Description CONDUIT, 3/4in., BR, UNJACKETED METALLIC, STEEL, LIQUITIGHT
Trade Size 3/4 "
Diameter 1.11 "
Feet/Pkg. 500 '
Inside Bend Radius 4 "
Material Steel
Conduit Type Un-Jacketed Metallic Flexible
Liquid Tight No
Approvals CSA, UL
Net Weight 165 lbs
Gross Weight 33 lbs