Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices, deSign 42 Series
69400055
Werma Visual Signaling Devices, deSign 42 Series
STACK LIGHT DESIGN42 PANEL MTG.
This item cannot be canceled or returned
Description
Visual Signaling Devices, deSign 42 Series
STACK LIGHT DESIGN42 PANEL MTG.
deSign 42 Series Information
- High‑Quality Stainless‑Steel Housing
- Award Winning Design
- Transparent Lenses Ensure Signaling Effect
- Life Duration up to 50,000 Hours
Specifications
Specifications
| Manufacturer Part Number |
69400055 |
| Manufacturer |
Werma |
| Product Series |
deSign 42 |
| Family Series |
Werma Visual Signaling Devices, deSign 42 Series |
| Description |
STACK LIGHT DESIGN42 PANEL MTG. 24VDC RD/YE/GN |
| Number of Tiers |
3 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Lamp Type |
LED |
| Stack Configuration |
Green, Yellow, Red |
| Approvals |
CE |
| Protection Rating |
IP65 |
| Net Weight |
1.66 lbs |
| Gross Weight |
1.8386 lbs |
69400055
Werma Visual Signaling Devices, deSign 42 Series