6940 Series Information
| Manufacturer Part Number | 6944S3HO3-MC |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 6940 |
| Family Series | Barksdale Control Products Valves, 6940 Series |
| Description | Valve,High Pressure,Manipulator, Bottom Porting |
| Hydraulic Pressure (psi) | 3,000 psi |
| Number of Positions | 3 |
| Port Size | 3/4 " NPT |
| Min Flow Passage Diameter | 0.531 " |
| Flow Pattern | Open Center (Tandem Center) |
| Back Pressure (psi) | 250 psi |
| Proof Pressure | 1.5x Working Pressure except at Return Port |
| Working Media | Hydraulic Oil |
| Gasket Material | Buna N |
| Pressure Seal Material | Brass |
| Body Material | Anodized Aluminum |
| Rotor Material | Hard Anodized Aluminum |
| Shaft Material | Stainless Steel |
| Comments | Straight (Bottom) Porting |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |