69482
Electri-Flex Conduit, ABR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69482

Electri-Flex Conduit, ABR Series

69482

Electri-Flex Conduit, ABR Series
CONDUIT, 3in., ABR, UNJACKETED
MFG Item Number
69482
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit, ABR Series
Item #
69482
CONDUIT, 3in., ABR, UNJACKETED

ABR Series Information

  • 3/8~4" Trade Sizes
  • Flexible Aluminum Core
  • High Temperature Applications
  • UL Listed; CSA Certified
  • RoHS and WEEE Compliant
Type ABR is formed using a high strength aluminum alloy strip. The result is a conduit with similar characteristics to those of Type BR steel but at about 1/3 the weight. Meets Federal Specification A‑A‑55810 Type II (formerly WW‑C‑566c Type I). This conduit is intended for installation as a metal raceway for wires and cable in accordance with NEC(r) (ANSI/NFPA‑70) Article 348.


Specifications

Specifications
Manufacturer Part Number 69482
Manufacturer Electri-Flex
Product Series ABR
Family Series Electri-Flex Conduit, ABR Series
Description CONDUIT, 3in., ABR, UNJACKETED METALLIC, ALUMINUM, LIQUITIGHT
Trade Size 3 "
Diameter 3.56 "
Feet/Pkg. 25 '
Inside Bend Radius 15 "
Material Aluminum
Conduit Type Un-Jacketed Metallic Flexible
Liquid Tight No
Approvals CSA, UL
Net Weight 17.5 lbs
Gross Weight 70 lbs