Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69500

Brady Signs & Signage

69500

Brady Signs & Signage
B120,10X14,RED/WHT,SPRINKLER CONTROL
MFG Item Number
69500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69500
B120,10X14,RED/WHT,SPRINKLER CONTROL

Series Information

Specifications

Specifications
Manufacturer Part Number 69500
Manufacturer Brady
Family Series Brady Signs & Signage
Description Sprinkler Control Valve Sign, 10 H x 14 W x 0.1 D, Red on White, Fiberglass
Type Fire/Emergency Signs
Background Color White
Legend Sprinkler Control Valve
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs