69531055
Werma Signaling Devices, CleanSign Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69531055 Werma Signaling Devices, CleanSign Series, CleanSIGN BM Contin. tone 24VDC

MFG Item Number
69531055

69531055 Werma Signaling Devices, CleanSign Series, CleanSIGN BM Contin. tone 24VDC

MFG Item Number
69531055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, CleanSign Series
Item #
69531055
CleanSIGN BM Contin. tone 24VDC

CleanSign Series Information

  • LED Signal Tower for use in Clean Room Applications and the Food Industry
  • Permanent Light and Additional Light Effects
  • 7 Colors Selectable
  • Integrated High Output Buzzer (85 dB)
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 69531055
Manufacturer Werma
Product Series CleanSign
Family Series Werma Signaling Devices, CleanSign Series
Description CleanSIGN BM Contin. tone 24VDC RD/YE/GN
Visual Function Steady Burning
Audible Function Buzzer
Voltage 24 VDC
Nominal Input Voltage 24 VDC
Lamp Color Green, Red, Yellow
Lamp Type LED
Mounting Base, Ceiling
Operating Temperature -22-122 °F
Protection Rating IP67, IP69K
Approvals CE
Net Weight 1.1775 lbs
Gross Weight 1.5013 lbs