Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

69595

Brady Signs & Signage

69595

Brady Signs & Signage
B120,10X14,BLK/ORG,LOW HEADROOM
MFG Item Number
69595
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
69595
B120,10X14,BLK/ORG,LOW HEADROOM

Series Information

Specifications

Specifications
Manufacturer Part Number 69595
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Low Headroom Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color Orange
Header Warning
Legend Low Headroom
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs