696-40527-1-2
Thomas & Betts Cable Ties, ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

696-40527-1-2 Thomas & Betts Cable Ties, ID Series, STRIPED CBL TIE 18LB 4IN BRN/RED NY

MFG Item Number
696-40527-1-2

696-40527-1-2 Thomas & Betts Cable Ties, ID Series, STRIPED CBL TIE 18LB 4IN BRN/RED NY

MFG Item Number
696-40527-1-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, ID Series
Item #
696-40527-1-2
STRIPED CBL TIE 18LB 4IN BRN/RED NY

ID Series Information

Cable Tie Striped‑Colored for Binder ID 18lb 4" Nylon 6.6 with Stainless Steel Locking Device Distributor Package


Specifications

Specifications
Manufacturer Part Number 696-40527-1-2
Manufacturer Thomas & Betts
Product Series ID
Family Series Thomas & Betts Cable Ties, ID Series
Description Striped Cable Tie for Binder ID, Brown/Red Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 91mm 3.6 Inches, Width of 2.3mm 0.09 Inches, Tensile Strength Rating of 80 Newtons 18 Pounds, Bulk Pack
Length 3.62 "
Nominal Length 3 "
Tensile Strength (lb) 18 lbs
Width 0.093 "
Material Nylon
Color Brown, Red
Net Weight 0.001 lbs
Gross Weight 0.001 lbs