Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ID Series Information
| Manufacturer Part Number | 696-40527-6-7-C |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | ID |
| Family Series | Thomas & Betts Cable Ties, ID Series |
| Description | Striped Cable Tie for Binder ID, Blue/Purple Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Length of 91mm 3.6 Inches, Width of 2.3mm 0.09 Inches, Tensile Strength Rating of 80 Newtons 18 Pounds, 50 Pack |
| Length | 3.62 " |
| Nominal Length | 3 " |
| Tensile Strength (lb) | 18 lbs |
| Width | 0.093 " |
| Material | Nylon |
| Color | Blue, Violet |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |