Series Information
| Manufacturer Part Number | 696-41848 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Cable Ties |
| Description | Panel and Chassis Mounting Cable Tie, Black Polyamide Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 317.5mm |
| Length | 12.5 " |
| Nominal Length | 12 " |
| Thickness | 0.06 " |
| Tensile Strength (lb) | 65 lbs |
| Width | 0.22 " |
| Material | Nylon |
| Environment | Indoor |
| Color | Natural |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |